Overview
Mfr description
83095 SET AUTO INTERMEDIATE
Specifications
- Case TypeBox
- Contents(12) Punches & Chisels, (12) Screwdrivers, (7) Pliers, 1/2" Drive Standard, 84-Tooth 1/4", 3/8" & 1/2" Drive Ratchets, Combination Wrenches, Extensions  1/4", 3/8" & 1/2", Sockets  1/4" & 3/8" Drive in Standard & Deep, Universal Joints  1/4", 3/8"
- Number Of Pieces257
- Tool TypeAutomotive Master Tool Set
- Drive Size1/4 - 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data