Specifications
Dimensions
- Contents(12) Punches & Chisels, (12) Screwdrivers, (4) Pliers, 1/2" Drive Standard, 84-Tooth 1/4", 3/8" & 1/2" Drive Ratchets, Extensions  1/4", 3/8" & 1/2" Drive, Sockets  1/4" & 3/8" Drive in Standard & Deep, Universal Joint  1/4", 3/8" & 1/2" Drive, (13
- Drive Size1/4 - 1/2 in
Details
- Case TypeBox
- Number Of Pieces257
- Tool TypeDiesel Mechanic Tool Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)