Specifications
Dimensions
- Bin Height1-1/2 in
- Bin Width8-1/2 in
- Depth5-1/2 in
- Height1-3/4 in
- Width9-1/2 in
Details
- Bin Depth4-1/2 in
- ColorSilver/Black
- Number Of Compartments1
- TypeMagnetic Parts Tray
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)