Motion
83117 UNIVERSAL TL TRAY

Gearwrench
83117 UNIVERSAL TL TRAY

PLSTIC UNIV TOOL TRAY 11-1/4X16-1/4X1-3/4ORG
Mi Item #09020119
MFR #83117 UNIVERSAL TL TRAY
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
83117 UNIVERSAL TL TRAY

PLSTIC UNIV TOOL TRAY 11-1/4X16-1/4X1-3/4ORG
Mi Item #09020119
MFR #83117 UNIVERSAL TL TRAY

Mfr description
83117 UNIVERSAL TL TRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Depth
    16-1/4 in
  • Height
    1-3/4 in
  • Width
    11-1/4 in

Details

  • Color
    Orange
  • For Use With
    All Cabinets
  • Material
    Plastic
  • Material Family
    Plastic
  • Type
    Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)