Motion
83119
Socket Accessorie - 1/2 in Drive, Tray
Mi Item #09020121
MFR #83119
Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Tray
Mi Item #09020121
MFR #83119

Mfr description
83119 3PC MET SKT TRAY SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.65/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Accessory Type
    Tray
  • Additional Details
    Labeled for Metric Sizes
  • Capacity
    90
  • Color
    Orange
  • UPC_NO
    099575031199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)