Specifications
Dimensions
- Depth3-5/32 in
- Height9-3/4 in
- Width7-1/2 in
Details
- Accessory TypeWrench Rack
- ColorBlack/Orange
- For Use WithAll Cabinets
- MaterialReinforced Composite
- Material FamilyPlastic
- Product TypesSlot Reversible Wrench Rack
- TypeWrench Organizer
- UPC_NO099575083204
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)