Motion
83121 16PC REV WR RACK 2 PK

Gearwrench
83121 16PC REV WR RACK 2 PK

Tool Storage Accessories & Component Part - Reinforced Composite, For Use With: All Cabinets, Store and Organize Wrenches
Mi Item #09020123
MFR #83121 16PC REV WR RACK 2 PK
Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
83121 16PC REV WR RACK 2 PK

Tool Storage Accessories & Component Part - Reinforced Composite, For Use With: All Cabinets, Store and Organize Wrenches
Mi Item #09020123
MFR #83121 16PC REV WR RACK 2 PK

Mfr description
83121 16PC REV WR RACK 2 PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.15/each

Specifications

Dimensions

  • Depth
    3-15/16 in
  • Height
    14 in
  • Width
    7-7/8 in

Details

  • Accessory Type
    Wrench Rack
  • Color
    Black/Orange
  • For Use With
    All Cabinets
  • Material
    Reinforced Composite
  • Material Family
    Plastic
  • Product Types
    Slot Reversible Wrench Rack
  • Type
    Wrench Organizer
  • UPC_NO
    099575031212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)