Motion
83126
Socket Accessorie - 1/4 in Drive, Socket Rail and Clip
Mi Item #09020141
MFR #83126
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Socket Rail and Clip
Mi Item #09020141
MFR #83126

Mfr description
83126 MAG SKT RAIL 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Accessory Type
    Socket Rail and Clip
  • Capacity
    14
  • Color
    Black/Yellow
  • UPC_NO
    099575083266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)