Motion
83127
Socket Accessorie - 3/8 in Drive, Socket Rail and Clip
MI ITEM #09020142
MFR #83127
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Socket Rail and Clip
MI ITEM #09020142
MFR #83127

Mfr description
83127 MAG SKT RAIL 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Accessory Type
    Socket Rail and Clip
  • Capacity
    14
  • Color
    Black/Yellow
  • UPC_NO
    099575031274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)