Motion
83134
3.7 Volts, 150 Lumens, Cordless Work Light Black & Orange, 3 hr on High Setting, 6 hr on Low Setting Run Time
Mi Item #09020145
MFR #83134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.7 Volts, 150 Lumens, Cordless Work Light Black & Orange, 3 hr on High Setting, 6 hr on Low Setting Run Time
Mi Item #09020145
MFR #83134

Mfr description
83134 FLEX HEAD RECHARGEABLE WORK LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lumens
    150

Details

  • Color
    Black & Orange
  • PSC Code
    6210
  • Run Time
    3 Hrs on High Setting, 6 Hrs on Low Setting
  • Special Item Information
    360° Range of Pivot
  • UPC_NO
    099575831348
  • Voltage
    3.7 volts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)