Motion
83139
CRDLS LED AREA LIGHT 3000LUM BLK&ORG
MI ITEM #09020148
MFR #83139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRDLS LED AREA LIGHT 3000LUM BLK&ORG
MI ITEM #09020148
MFR #83139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83139 RECHARGEABLE AREA LIGHT W/AC ADPT

Specifications

  • Number Of Heads
    1
  • Voltage
    110-115 V
  • Lamp Life
    10 hours
  • Lamp Type
    LED
  • Lumens
    3000
  • UPC_NO
    099575031397
  • Resistance Features
    Water Resistant
  • Recommended Environment
    Indoor
  • Portable Type
    Area
  • Power Type
    Cordless
  • Overall Fixture Length
    12 in
  • PSC Code
    6210
  • Overall Height
    10.0000 in
  • Overall Width
    4 in
  • Housing Color
    Black; Orange
  • Housing Material
    Aluminum
  • Standards Met
    IP67

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text