1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
83146 TOTE BAG W/HNDL 16"
TOOL BAG W/HANDLE 16IN 11PCKT BLK/ORG
MI ITEM #
09020149
MFR #
83146 TOTE BAG W/HNDL 16"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
Gearwrench 83146 TOTE BAG W/HNDL 16"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
83146 TOTE BAG W/HNDL 16"
TOOL BAG W/HANDLE 16IN 11PCKT BLK/ORG
MI ITEM #
09020149
MFR #
83146 TOTE BAG W/HNDL 16"
Mfr description
83146 TOTE BAG W/HNDL 16"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
16 in
Height
11 in
Width
8-1/4 in
Details
Color
Black/Orange
Material
Polyester
Number Of Pockets
11
Type
Tool Storage
UPC_NO
099575831461
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items