1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
8315205002 83152/3/4/6 LCK & KEY SET 002
LOCK&KET SET NO.002
MI ITEM #
09020152
MFR #
8315205002 83152/3/4/6 LCK & KEY SET 002
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Storage Accessories
Gearwrench 8315205002 83152/3/4/6 LCK & KEY SET 002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
8315205002 83152/3/4/6 LCK & KEY SET 002
LOCK&KET SET NO.002
MI ITEM #
09020152
MFR #
8315205002 83152/3/4/6 LCK & KEY SET 002
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8315205002 83152/3/4/6 LCK & KEY SET 002
Specifications
For Use With
83152, 83153, 83154, 83156
Material
Steel
Height
1.05 in
Width
2.3 in
Depth
3.6 in
Material Family
Metal
Type
Lock & Key Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data