Motion
8315205003 83152/3/4/6 LCK & KEY SET 003

Gearwrench
8315205003 83152/3/4/6 LCK & KEY SET 003

LOCK&KET SET NO.003
MI ITEM #09020153
MFR #8315205003 83152/3/4/6 LCK & KEY SET 003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8315205003 83152/3/4/6 LCK & KEY SET 003

LOCK&KET SET NO.003
MI ITEM #09020153
MFR #8315205003 83152/3/4/6 LCK & KEY SET 003

Mfr description
8315205003 83152/3/4/6 LCK & KEY SET 003
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3.6 in
  • Height
    0.95 in
  • Width
    2.15 in

Details

  • For Use With
    83152, 83153, 83154, 83156
  • Material
    Steel
  • Material Family
    Metal
  • Type
    Lock & Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)