Motion
8315205004 83152/3/4/6 LCK & KEY SET 004

Gearwrench
8315205004 83152/3/4/6 LCK & KEY SET 004

LOCK&KET SET NO.004
Mi Item #09020154
MFR #8315205004 83152/3/4/6 LCK & KEY SET 004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8315205004 83152/3/4/6 LCK & KEY SET 004

LOCK&KET SET NO.004
Mi Item #09020154
MFR #8315205004 83152/3/4/6 LCK & KEY SET 004

Mfr description
8315205004 83152/3/4/6 LCK & KEY SET 004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3.1 in
  • Height
    1.05 in
  • Width
    1.9 in

Details

  • For Use With
    83152, 83153, 83154, 83156
  • Material
    Steel
  • Material Family
    Metal
  • Type
    Lock & Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)