Motion
8315502002 83155/7/8 LCK & KEY SET 002

Gearwrench
8315502002 83155/7/8 LCK & KEY SET 002

LOCK&KET SET NO.002
MI ITEM #09020158
MFR #8315502002 83155/7/8 LCK & KEY SET 002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8315502002 83155/7/8 LCK & KEY SET 002

LOCK&KET SET NO.002
MI ITEM #09020158
MFR #8315502002 83155/7/8 LCK & KEY SET 002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3.6 in
  • Height
    0.95 in
  • Width
    2.15 in

Details

  • For Use With
    83155, 83157, 83158
  • Material
    Steel
  • Material Family
    Metal
  • Type
    Lock & Key Set

Overview

Mfr description
8315502002 83155/7/8 LCK & KEY SET 002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought