1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
8315502004 83155/7/8 LCK & KEY SET 004
LOCK&KET SET NO.004
MI ITEM #
09020160
MFR #
8315502004 83155/7/8 LCK & KEY SET 004
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Storage Accessories
Gearwrench 8315502004 83155/7/8 LCK & KEY SET 004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
8315502004 83155/7/8 LCK & KEY SET 004
LOCK&KET SET NO.004
MI ITEM #
09020160
MFR #
8315502004 83155/7/8 LCK & KEY SET 004
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8315502004 83155/7/8 LCK & KEY SET 004
Specifications
For Use With
83155, 83157, 83158
Material
Steel
Height
1.05 in
Width
1.9 in
Depth
3.1 in
Material Family
Metal
Type
Lock & Key Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data