Motion
83166
WORK STAND ADJUSTABLE
MI ITEM #09020163
MFR #83166
Price$471.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORK STAND ADJUSTABLE
MI ITEM #09020163
MFR #83166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$471.05/each

Specifications

Dimensions

  • Depth
    20 in
  • Height
    48 in
  • Width
    30 in

Details

  • Additional Details
    1 Year Limited Warranty; Adjustable; Powder Coated Finish; Solid Solvent Resistant EVA Mat
  • Color
    Black/Orange
  • Load Capacity
    125 lbs
  • Type
    Work Stand
  • UPC_NO
    099575831669

Overview

Mfr description
83166 ADJUSTABLE WORK STAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought