Motion
83402
Non-Impact Socket - 1 in Drive Size, 1-1/4 in Socket Size, 12 PT, Chrome Finish
Mi Item #09020167
MFR #83402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1 in Drive Size, 1-1/4 in Socket Size, 12 PT, Chrome Finish
Mi Item #09020167
MFR #83402

Mfr description
83402 SKT 1DR 12PT 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    65 mm
  • Socket Size
    1-1/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • UPC_NO
    099575034022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)