1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
83404
Non-Impact Socket - 1 in Drive Size, 1-3/8 in Socket Size, 12 PT, Chrome Finish
MI ITEM #
09020169
MFR #
83404
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 83404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
83404
Non-Impact Socket - 1 in Drive Size, 1-3/8 in Socket Size, 12 PT, Chrome Finish
MI ITEM #
09020169
MFR #
83404
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
83404 SKT 1DR 12PT 1-3/8
Specifications
Drive Size
1 in
Socket Size
1-3/8 in
Socket Points
12 PT
Finish Coating
Chrome
Material
Alloy Steel
Overall Length
65 mm
UPC_NO
099575034046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data