Motion
83415
Non-Impact Socket - 1 in Drive Size, 2-1/4 in Socket Size, 12 PT, Chrome Finish
Mi Item #09020180
MFR #83415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1 in Drive Size, 2-1/4 in Socket Size, 12 PT, Chrome Finish
Mi Item #09020180
MFR #83415

Mfr description
83415 SKT 1DR 12PT 2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    80 mm
  • Socket Size
    2-1/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • UPC_NO
    099575834158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)