1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
83419
Non-Impact Socket - 1 in Drive Size, 2-5/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
09020184
MFR #
83419
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 83419
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
83419
Non-Impact Socket - 1 in Drive Size, 2-5/8 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
09020184
MFR #
83419
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1 in
Overall Length
3.5000 in
Socket Size
2-5/8 in
Details
Finish Coating
Chrome
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Standard
UPC_NO
099575834196
Overview
Mfr description
83419 SKT 1DR 12PT 2-5/8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought