Motion
83421
Non-Impact Socket - 1 in Drive Size, 2-15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09020186
MFR #83421
Price$261.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1 in Drive Size, 2-15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #09020186
MFR #83421

Mfr description
83421 SKT 1DR 12PT 2-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.31/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3.6563 in
  • Socket Size
    2-15/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575834219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)