Motion
84000H SET HK & PICK 7PC

Gearwrench
84000H SET HK & PICK 7PC

HOOK&PICK SET 7PC 84000H
Mi Item #09020190
MFR #84000H SET HK & PICK 7PC
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84000H SET HK & PICK 7PC

HOOK&PICK SET 7PC 84000H
Mi Item #09020190
MFR #84000H SET HK & PICK 7PC

Mfr description
84000H SET HK & PICK 7PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.21/each

Specifications

Dimensions

  • Overall Length
    16 in
  • Overall Length Range
    12" - 24.9"

Details

  • Additional Details
    90 Degree Mini Hook; Awl; Cotter Pin Puller; Hose Pick Puller; Mini Full Hook; Mini Offset Hook; Straight Mini Hook
  • Magnetic
    No
  • Material
    Alloy Steel
  • Type
    Hook & Pick Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)