Motion
84001H PULL PIN COTTER 5

Gearwrench
84001H PULL PIN COTTER 5

COTTER PIN PULLER 84001H
Mi Item #09020192
MFR #84001H PULL PIN COTTER 5
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84001H PULL PIN COTTER 5

COTTER PIN PULLER 84001H
Mi Item #09020192
MFR #84001H PULL PIN COTTER 5

Mfr description
84001H PULL PIN COTTER 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Overall Length
    9-1/2 in
  • Overall Length Range
    Less than 12"

Details

  • Magnetic
    No
  • Material
    Alloy Steel
  • Type
    Cotter Pin Puller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)