Motion
84002H PULL HOSE PICK 4

Gearwrench
84002H PULL HOSE PICK 4

HOSE PICK PULLER 84002H
MI ITEM #09020193
MFR #84002H PULL HOSE PICK 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84002H PULL HOSE PICK 4

HOSE PICK PULLER 84002H
MI ITEM #09020193
MFR #84002H PULL HOSE PICK 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84002H PULL HOSE PICK 4

Specifications

  • Magnetic
    No
  • Overall Length
    8 in
  • Overall Length Range
    Less than 12"
  • Material
    Alloy Steel
  • Type
    Hose Puller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text