Motion
84004H HK FULL MINI 3-1/8

Gearwrench
84004H HK FULL MINI 3-1/8

HK FULL MINI 3-1/8IN
MI ITEM #09020198
MFR #84004H HK FULL MINI 3-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84004H HK FULL MINI 3-1/8

HK FULL MINI 3-1/8IN
MI ITEM #09020198
MFR #84004H HK FULL MINI 3-1/8

Mfr description
84004H HK FULL MINI 3-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Overall Length Range
    Less than 12"

Details

  • Magnetic
    No
  • Material
    Aloy Steel
  • Type
    Mini Fill Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)