Motion
84117
Impact Socket - 8 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020229
MFR #84117
List Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 8 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020229
MFR #84117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.08/each for your price

Overview

Mfr description
84117 SKT IMP 1/4DR 8MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    8 mm
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    0.9063 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575841170
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Points
    6
  • Size
    8.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text