Motion
84120 SKT IMP 1/4DR 11MM

Gearwrench
84120 SKT IMP 1/4DR 11MM

Impact Socket - 1/4 in Drive
MI ITEM #09020232
MFR #84120 SKT IMP 1/4DR 11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84120 SKT IMP 1/4DR 11MM

Impact Socket - 1/4 in Drive
MI ITEM #09020232
MFR #84120 SKT IMP 1/4DR 11MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    11.0 mm

Details

  • Number Of Points
    6
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575841200

Overview

Mfr description
84120 SKT IMP 1/4DR 11MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought