Motion
84137
Impact Socket - 4 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09020240
MFR #84137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #09020240
MFR #84137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84137 SKT IMP DP 1/4DR T 4MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    4 mm
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    50 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575841378
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Points
    6
  • Size
    4.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text