Motion
84138 SKT IMP DP 1/4DR T 4.5MM

Gearwrench
84138 SKT IMP DP 1/4DR T 4.5MM

Impact Socket - 1/4 in Drive, Black Chrome Finish
MI ITEM #09020241
MFR #84138 SKT IMP DP 1/4DR T 4.5MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84138 SKT IMP DP 1/4DR T 4.5MM

Impact Socket - 1/4 in Drive, Black Chrome Finish
MI ITEM #09020241
MFR #84138 SKT IMP DP 1/4DR T 4.5MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84138 SKT IMP DP 1/4DR T 4.5MM

Specifications

  • Drive Size
    1/4 in
  • Material
    Chrome-Molybdenum Steel
  • Finish Coating
    Black Chrome
  • UPC_NO
    099575841385
  • PSC Code
    5120
  • ASME Spec
    B107.33M
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Points
    6
  • Size
    4.5 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text