Motion
84143
Impact Socket - 8 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #09020246
MFR #84143
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 8 mm Socket Size, 1/4 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #09020246
MFR #84143

Mfr description
84143 SKT IMP DP 1/4DR T 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    50 mm
  • Size
    8.0 mm
  • Socket Size
    8 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575841439
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)