Motion
84144 SKT IMP DP 1/4DR T 9MM

Gearwrench
84144 SKT IMP DP 1/4DR T 9MM

Impact Socket - 1/4 in Drive, Black Chrome Finish
Mi Item #09020247
MFR #84144 SKT IMP DP 1/4DR T 9MM
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84144 SKT IMP DP 1/4DR T 9MM

Impact Socket - 1/4 in Drive, Black Chrome Finish
Mi Item #09020247
MFR #84144 SKT IMP DP 1/4DR T 9MM

Mfr description
84144 SKT IMP DP 1/4DR T 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    9.0 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Chrome
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    099575841446
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)