Motion
84153 SKT IMP UNV 1/4DR 5/16

Gearwrench
84153 SKT IMP UNV 1/4DR 5/16

Impact Socket - 1/4 in Drive, Manganese Phosphate Finish
Mi Item #09020255
MFR #84153 SKT IMP UNV 1/4DR 5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84153 SKT IMP UNV 1/4DR 5/16

Impact Socket - 1/4 in Drive, Manganese Phosphate Finish
Mi Item #09020255
MFR #84153 SKT IMP UNV 1/4DR 5/16

Mfr description
84153 SKT IMP UNV 1/4DR 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    5/16 in

Details

  • Finish Coating
    Manganese Phosphate
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575841538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)