Motion
84168
Impact Socket - 13 mm Socket Size, 1/4 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020269
MFR #84168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket Size, 1/4 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020269
MFR #84168

Mfr description
84168 SKT IMP UNV 1/4DR 13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    66 mm
  • Size
    13.0 mm
  • Socket Size
    13 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575841682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)