Motion
84173 EXT IMP 1/4DR 4

Gearwrench
84173 EXT IMP 1/4DR 4

1/4" Drive Impact Socket Extension 4" OAL, Black Finish
Mi Item #09020272
MFR #84173 EXT IMP 1/4DR 4
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84173 EXT IMP 1/4DR 4

1/4" Drive Impact Socket Extension 4" OAL, Black Finish
Mi Item #09020272
MFR #84173 EXT IMP 1/4DR 4

Mfr description
84173 EXT IMP 1/4DR 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4 in

Details

  • Finish Coating
    Black
  • PSC Code
    5120
  • Tool Type
    Impact Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)