Motion
84176
Socket Accessorie - 1/4 in Drive, Adapter
Mi Item #09020273
MFR #84176
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Adapter
Mi Item #09020273
MFR #84176

Mfr description
84176 ADPTR IMP 1/4F X 3/8M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
  • UPC_NO
    099575841767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)