Motion
84200
Impact Socket - 3/4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020276
MFR #84200
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020276
MFR #84200

Mfr description
84200 SKT IMP 1DR 6PT 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.68/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    58 mm
  • Size
    3/4 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575842009
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)