Motion
84211
Impact Socket - 1-7/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020287
MFR #84211
Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-7/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020287
MFR #84211

Mfr description
84211 SKT IMP 1DR 6PT 1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.16/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    66 mm
  • Size
    1-7/16 in
  • Socket Size
    1-7/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575842115
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)