Motion
84212 SKT IMP 1DR 6PT 1-1/2

Gearwrench
84212 SKT IMP 1DR 6PT 1-1/2

Impact Socket - 1 in Drive, Black Finish
Mi Item #09020288
MFR #84212 SKT IMP 1DR 6PT 1-1/2
Price$46.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84212 SKT IMP 1DR 6PT 1-1/2

Impact Socket - 1 in Drive, Black Finish
Mi Item #09020288
MFR #84212 SKT IMP 1DR 6PT 1-1/2

Mfr description
84212 SKT IMP 1DR 6PT 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.38/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2.598 in
  • Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575842122
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)