Motion
84215
Impact Socket - 1-11/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020291
MFR #84215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-11/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020291
MFR #84215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84215 SKT IMP 1DR 6PT 1-11/16

Specifications

  • Drive Size
    1 in
  • Socket Size
    1-11/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.7500 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575842153
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Points
    6
  • Size
    1-11/16 in
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text