Motion
84237
Impact Socket - 3-1/8 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020313
MFR #84237
Price$234.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/8 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020313
MFR #84237

Mfr description
84237 SKT IMP 1DR 6PT 3-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.65/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3.9375 in
  • Size
    3-1/8 in
  • Socket Size
    3-1/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575842375
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)