Motion
84291
Impact Socket - 50 mm Socket Size, 1 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #09020361
MFR #84291
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 50 mm Socket Size, 1 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #09020361
MFR #84291

Mfr description
84291 SKT IMP 1DR 6PT 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    3.0000 in
  • Size
    50.0 mm
  • Socket Size
    50 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • UPC_NO
    099575842917
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)