Motion
84297
Socket Accessorie - 1 in Drive, Adapter
Mi Item #09020366
MFR #84297
Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1 in Drive, Adapter
Mi Item #09020366
MFR #84297

Mfr description
84297 ADPTR IMP 1DR 1FX3/4M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.03/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2-7/8 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
  • UPC_NO
    099575842979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)