Motion
84299 EXTEN IMP 1DR 13

Gearwrench
84299 EXTEN IMP 1DR 13

1" Drive Socket Extension 13" OAL
MI ITEM #09020368
MFR #84299 EXTEN IMP 1DR 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84299 EXTEN IMP 1DR 13

1" Drive Socket Extension 13" OAL
MI ITEM #09020368
MFR #84299 EXTEN IMP 1DR 13

Mfr description
84299 EXTEN IMP 1DR 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    13 in, 330 mm

Details

  • Certification
    NonAerospace
  • Finish Coating
    Black
  • PSC Code
    5120
  • Tool Type
    Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)