Motion
84390
Impact Socket - 5 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #09020369
MFR #84390
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5 mm Socket Size, 3/8 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #09020369
MFR #84390

Mfr description
84390 SKT HEX IMP 3/8DR 5MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • BitLength
    0.230 in
  • Drive Size
    3/8 in
  • Hex Size
    5.0 mm
  • Overall Length
    2.3600 in
  • Socket Size
    5 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • UPC_NO
    099575843907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)