Motion
84391
Impact Socket - 6 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020370
MFR #84391
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 6 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020370
MFR #84391

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.73/each

Specifications

Dimensions

  • BitLength
    0.270 in
  • Drive Size
    3/8 in
  • Hex Size
    6.0 mm
  • Overall Length
    2.3600 in
  • Socket Size
    6 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575843914

Overview

Mfr description
84391 SKT HEX IMP 3/8DR 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought