Motion
84400D
Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020376
MFR #84400D
List Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020376
MFR #84400D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.58/each for your price

Overview

Mfr description
84400D SKT HEX IMP 3/8DR 5/16

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/16 in
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    2.3600 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575844003
  • PSC Code
    5120
  • Hex Size
    5/16 in
  • ASME Spec
    B107.33M
  • BitLength
    0.360 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text