1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84436N EXT IMPACT LOCKING 3/8DR 18"
SOCKET EXTENSION 3" 3/8"DR
Mi Item #
09020377
MFR #
84436N EXT IMPACT LOCKING 3/8DR 18"
Price
$70.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 84436N EXT IMPACT LOCKING 3/8DR 18"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84436N EXT IMPACT LOCKING 3/8DR 18"
SOCKET EXTENSION 3" 3/8"DR
Mi Item #
09020377
MFR #
84436N EXT IMPACT LOCKING 3/8DR 18"
Mfr description
84436N EXT IMPACT LOCKING 3/8DR 18"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.83
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
18 in
Details
Tool Type
Impact Locking Extension
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items