1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84626 SKT HEX IMP 1/2DR 9MM
1/2" Drive, Hex Bit Socket 0.41" Bit Length, 3-1/16" OAL
MI ITEM #
09020409
MFR #
84626 SKT HEX IMP 1/2DR 9MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Gearwrench 84626 SKT HEX IMP 1/2DR 9MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84626 SKT HEX IMP 1/2DR 9MM
1/2" Drive, Hex Bit Socket 0.41" Bit Length, 3-1/16" OAL
MI ITEM #
09020409
MFR #
84626 SKT HEX IMP 1/2DR 9MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84626 SKT HEX IMP 1/2DR 9MM
Specifications
Drive Size
1/2 in
Overall Length
9.0 mm in
PSC Code
5120
Hex Size
9.0 mm
ASME Spec
B107.33M
BitLength
0.410 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data